Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 260 NAT, 3InX500Ft, PK6
Mfr # K7480
Zoro # G1573489
product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 500"
- Tape Color Natural
- Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K7480
- Zoro # G1573489
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 500" |
Length | 500 ft. |
Width | 3 |
Outside Length | 500 |
Outside Width | 3 |
Details
Item | 260 Nat 3X500 Central,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Shape | Continuous Roll |
Tensile Strength | MD Tensile: 83 lb./in.; CD Tensile: 30 lb./in. |
Color | NATURAL |
Features | Medium Duty; 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive |
Thickness | 7 mil |
Performance Temp. | 110 Degrees F |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg. |
Tape Paper Weight | 3.83 lbs. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Type | Water Activated Tape |
Description
260 Nat 3X500 Central,Pk1, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Cash Box, w/ 2 Keys, 10 Compartments, 15-2/5"x10-1/2"x2-1/4, GY (SPR15500)
- TOY TIME Rope Ring Toss Game by Toy Time (995052WQB)
- SCHOOL SMART School Smart 8.5 x 11 in. Medium-Weight Write-On Transparency Film; Pack - 100; Clear (631839)
- UNIVERSAL Desk Highlighters, Chisel Tip, Fluorescent Yellow, PK36 (UNV08866)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- BAZIC PRODUCTS Bazic 1.88in X 54.6 Yards Tan Packing Tape Pack of 36 (922)
- Central Packing Tapes