Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10
Mfr # K2525P195
Zoro # G1572746
product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 450"
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K2525P195
- Zoro # G1572746
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 450" |
Width | 3 |
Length | 450 ft. |
Outside Width | 3 |
Outside Length | 450 |
Description
Tan, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 83 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Packaging Tape, Series 260, Tape Adhesive Strength Not Rated, Tape Backing Material Paper, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA CH008B Desk-Top Curved Copy Holder (CH008B)
- MOORECO 48"x144" Magnetic Porcelain Whiteboard, Gloss (202AM)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- TICONDEROGA Woodcase Golf Pencil, HB #2, PK72 (13472)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6044G)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- SCOTCH Packaging Tape, 1.88" x 43.7 yards, 6/PK, Clear 6PK (MMM3500406)
- Central Packing Tape & Dispensers