Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 255 SWT, 3InX375Ft, PK8
Mfr # K6325
Zoro # G1573120
product price: $123.99
/pk 8, $15.50/ea
Sold in multiples of 84 for $10,415.16
Free Shipping & Returns
$10,415.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 375"
- Tape Color Snowwhite
- Performance Temp. 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K6325
- Zoro # G1573120
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 375" |
Length | 375 ft. |
Width | 3 |
Outside Width | 3 |
Outside Length | 375 |
Details
Item | 255 Swt 3X375 Fastac,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Snowwhite |
Performance Temp. | 110 Degrees F |
Features | 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Thickness | 6.5 mil |
Color | SNOWWHITE |
Shape | Continuous Roll |
Tensile Strength | MD Tensile: 71 lb./in.; CD Tensile: 31 lb./in. |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Type | Water Activated Tape |
Tape Paper Weight | 2.67 lbs. |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Description
255 Swt 3X375 Fastac,Pk1, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. Zombie - Scented Cologne Spray (SPR-2OZ-ZOMB)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (5ZW30)
- AMERICAN WEIGH SCALES American Weigh 330X0.1Lb Shipping Scale (AMW-SHIP330)
- PACON Composition Book, 0.5", 100 Sheets (2425)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL Carton Tape, Natural, 70mm x 450 Ft., PK10 (K8069G)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- INTERTAPE MOVING TAPE 1.88""X54.6YD (610C)
- Central Packing Tape & Dispensers