Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 255 NAT, 3InX600Ft, PK10
Mfr # K6158
Zoro # G1573111
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 600"
- Tape Color Natural
- Material Chemically Grafted Starch Based Copolymer Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central
- MFR # K6158
- Zoro # G1573111
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 600" |
Width | 3 |
Length | 600 ft. |
Outside Length | 600 |
Outside Width | 3 |
Details
Item | 255 Nat 3X600 Fastac,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Thickness | 6.5 mil |
Tensile Strength | MD Tensile: 80 lb./in.; CD Tensile: 31 lb./in. |
Shape | Continuous Roll |
Features | 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Color | NATURAL |
Performance Temp. | 110 Degrees F |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 50 pounds. |
Type | Water Activated Tape |
Tape Paper Weight | 4.16 lbs. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Description
255 Nat 3X600 Fastac,Pk1, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Be (BL77C)
- TAPE LOGIC Tape Logic® Labels, "Do Not Drop", 2" x 3", Red/White, 500/Roll (DL1313)
- QUARTET Eraser, Felt, F/Chalk (804526)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D708)
- Central Packing Tape & Dispensers