Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 250 NAT, 3InX500Ft, PK6
Mfr # K7370
Zoro # G1573376
product price: $89.99
/pk 6, $15.00/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 500"
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K7370
- Zoro # G1573376
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 500" |
Length | 500 ft. |
Width | 3 |
Outside Length | 500 |
Outside Width | 3 |
Description
Tan, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 74 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Packaging Tape, Series 250, Tape Adhesive Strength Not Rated, Tape Backing Material Paper, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Roll, 30 lb., 48inW. (A30G48200)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL520)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNL3)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6044G)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- MOTORMITE 1/2X600 In Thread Sealing Tape Multi Purpose T, 25325 (25325)
- Central Packing Tape & Dispensers