Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 240 SWT, 72MMX375Ft, PK8
Mfr # K7008
Zoro # G1573157
product price: $96.55
/pk 8, $12.07/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 2.83"
- Tape Length 375"
- Tape Color Snowwhite
- Material Chemically Grafted Starch Based Copolymer Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K7008
- Zoro # G1573157
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 375" |
Width | 3 |
Length | 375 ft. |
Outside Length | 375 |
Outside Width | 2.83 |
Details
Item | 240 Swt 72Mmx375 Central,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Snowwhite |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Color | SNOWWHITE |
Performance Temp. | 110 Degrees F |
Shape | Continuous Roll |
Thickness | 6.4 mil |
Tensile Strength | MD Tensile: 68 lb./in.; CD Tensile: 25 lb./in. |
Features | 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Type | Water Activated Tape |
Tape Paper Weight | 2.49 lbs. |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 30 lbs/14 kg. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Description
240 Swt 72Mmx375 Central,Pk1, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Steno Notebook, Green (BSN26741)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 48", Kraft, 5/Bundle (56EC47)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- UNIVERSAL Message Stamp, E-MAILED, Pre-Inked One-Color, Blue (UNV10058)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- Central Packing Tape & Dispensers