Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 240 NAT, 72MMX600Ft, PK10
Mfr # K7005
Zoro # G1570899
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 2.83"
- Tape Length 600"
- Tape Color Natural
- Color NATURAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K7005
- Zoro # G1570899
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 600" |
Width | 3 |
Length | 600 ft. |
Outside Length | 600 |
Outside Width | 2.83 |
Details
Item | 240 Nat 72Mmx600 Central,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Color | NATURAL |
Tensile Strength | MD Tensile: 74 lb./in.; CD Tensile: 26 lb./in. |
Performance Temp. | 110 Degrees F |
Thickness | 6.3 mil |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Features | 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Shape | Continuous Roll |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Paper Weight | 3.82 lbs. |
Type | Water Activated Tape |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 30 pounds (14 kg). |
Description
240 Nat 72Mmx600 Central,Pk1, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTERS Large Desk-Style Permanent Marker, Chisel Tip, Black (7170927178)
- ZORO SELECT Letter Tray, Steel, 7 Horizontal (2KEK8)
- SHARPIE Peel-Off China Markers, White, PK12 (2060)
- OHAUS Digital Compact Bench Scale 3 lb./1.5kg Capacity (RC31P1502)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 201)
- Central Packing Tapes