Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 240 NAT, 72MMX500Ft, PK6
Mfr # K7001
Zoro # G1570856
product price: $75.55
/pk 6, $12.59/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 2.83"
- Tape Length 500"
- Tape Color Natural
- Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K7001
- Zoro # G1570856
- UPC # 50073949500639
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 500" |
Width | 3 |
Length | 500 ft. |
Outside Length | 500 |
Outside Width | 2.83 |
Details
Item | 240 Nat 72Mmx500 Central,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Shape | Continuous Roll |
Thickness | 6.3 mil |
Performance Temp. | 110 Degrees F |
Color | NATURAL |
Features | 3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Tensile Strength | MD Tensile: 74 lb./in.; CD Tensile: 26 lb./in. |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Paper Weight | 3.23 lbs. |
Type | Water Activated Tape |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 30 pounds (14 kg). |
Description
240 Nat 72Mmx500 Central,Pk1, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Pink, 500/Roll (DL635K)
- CHICAGO LIGHTHOUSE Chicago Lighthouse 9.75" Digital Atomic Clock with Calendar and Indoor Temperature Display - Silver (67018990)
- LEXMARK 701HM High Yield Magenta Toner Cartridge 3K YLD (70C1HM0)
- ZORO SELECT Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VEL6)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4185G)
- Central Packing Tape & Dispensers