Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 235 NAT, 72MMX500Ft, PK6
Mfr # K6052
Zoro # G1573050
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 2.83"
- Tape Length 500"
- Tape Color Natural
- Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central
- MFR # K6052
- Zoro # G1573050
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 500" |
Width | 3 |
Length | 500 ft. |
Outside Length | 500 |
Outside Width | 2.83 |
Details
Item | 235 Nat 72Mmx500 Packpride,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Shape | Continuous Roll |
Thickness | 5.8 mil |
Features | 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Performance Temp. | 110 Degrees F |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Tensile Strength | MD Tensile: 70 lb./in.; CD Tensile: 27 lb./in. |
Color | NATURAL |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 25 pounds (11 kg). |
Tape Paper Weight | 3.19 lbs. |
Type | Water Activated Tape |
Description
235 Nat 72Mmx500 Packpride,Pk1, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Invisible Tape, 1" Core, 1/2"x1296", 12 Rolls.BX, Clear PK (MMM6200121296BX)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 16 in. L (EZWRANGOSYS)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle (55VH83)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 8", Kraft, 25/Bundle (11K629)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7350G)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- GORILLA GLUE 2.83" x 35 Yds Clear Gorilla Tape Shipping Tape (6045002)
- Central Packing Tapes