Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 235 NAT, 72MMX375Ft, PK8
Mfr # K6051
Zoro # G1573041
product price: $89.55
/pk 8, $11.19/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 2.83"
- Tape Length 375"
- Tape Color Natural
- Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K6051
- Zoro # G1573041
- UPC # 50073949500622
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 375" |
Length | 375 ft. |
Width | 3 |
Outside Length | 375 |
Outside Width | 2.83 |
Details
Item | 235 Nat 72Mmx375 Packpride,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Shape | Continuous Roll |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Color | NATURAL |
Performance Temp. | 110 Degrees F |
Tensile Strength | MD Tensile: 70 lb./in.; CD Tensile: 27 lb./in. |
Thickness | 5.8 mil |
Features | 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Type | Water Activated Tape |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 25 pounds (11 kg). |
Tape Paper Weight | 2.38 lbs. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Description
235 Nat 72Mmx375 Packpride,Pk1, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 78"x30" Steel Dry Erase Board, Black Frame (EA48062119)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL Carton Tape, Natural, 70mm x 450 Ft., PK10 (K8069G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- Central Packing Tapes