Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 233 NAT, 60MMX450Ft, PK12
Mfr # K2741
Zoro # G1572868
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 2.36"
- Tape Length 450"
- Tape Color Natural
- Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K2741
- Zoro # G1572868
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.36" |
Tape Length | 450" |
Length | 450 ft. |
Width | 2 |
Outside Length | 450 |
Outside Width | 2.36 |
Details
Item | 233 Nat 60Mmx450 Plain,Pk1 |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Shape | Continuous Roll |
Tensile Strength | MD Tensile: 66 lb./in.; CD Tensile: 26 lb./in. |
Material | Chemically Grafted Starch Based Copolymer Adhesive |
Thickness | 5.5 mil |
Performance Temp. | 110 Degrees F |
Color | NATURAL |
Features | 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 20 pounds (9 kg). |
Tape Paper Weight | 2.22 lbs. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Type | Water Activated Tape |
Description
233 Nat 60Mmx450 Plain,Pk1, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Wooden Grill + Serve BBQ Set (9280)
- BROTHER Dual CIS Scanner, 1200x1200 dpi/600x (ADS1700W)
- QUARTET 48"x96" Melamine Whiteboard, Aluminum Frame (S538)
- AT-A-GLANCE Journal, 7-11/16 x 12-1/8", Vinyl Coated (SD377-13)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- CENTRAL WTR ACTVTD TAPE, 270 NAT, 3InX375Ft, PK8 (K8400)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- Central Packing Tapes