Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14
Mfr # K2163
Zoro # G1572667
product price: $111.99
/pk 14, $8.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 2"
- Tape Length 600"
- Tape Color Natural
- Performance Temp. 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K2163
- Zoro # G1572667
- UPC # 50073949500615
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 600" |
Length | 600 ft. |
Width | 2 |
Outside Length | 600 |
Outside Width | 2 |
Details
Item | 160 Nat 2X600 Plain,Pk1 |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | Natural |
Performance Temp. | 110 Degrees F |
Features | Medium Duty; Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Repulpable and Recyclable |
Material | #410 Starch Based Adhesive |
Color | NATURAL |
Tensile Strength | MD Tensile: 45 lb./in.; CD Tensile: 23 lb./in. |
Thickness | 5.6 mil |
Shape | Continuous Roll |
Type | Water Activated Tape |
Tape Paper Weight | 2.51 lbs. |
Adhesive | #410 Starch Based Adhesive |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Description
160 Nat 2X600 Plain,Pk1, Package Quantity 14
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Handle Return Spring (FM48AX)
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW YELLOW (TK-5242Y)
- ZORO SELECT 12" x 12" Open Poly Bags, 1 mil, Clear (5DRL5)
- SCHOLASTIC TEACHING RESOURCES Notable African Americans Bulletin Board Set (TF8026)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6044G)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- Central Packing Tape & Dispensers