Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30
Mfr # K2034P190
Zoro # G1572475
product price: $155.99
/pk 30, $5.20/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 1"
- Tape Length 500"
- Tape Color White
- Performance Temp. 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K2034P190
- Zoro # G1572475
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1" |
Tape Length | 500" |
Width | 1 |
Length | 500 ft. |
Outside Width | 1 |
Outside Length | 500 |
Details
Item | 140 Wht 1X500 Plain,Pk1 |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | White |
Performance Temp. | 110 Degrees F |
Features | Light Duty; Bleached Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Repulpable and Recyclable; Printed Message - Not For Sale |
Material | #410 Starch Based Adhesive |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 15 lb./in. |
Color | WHITE |
Shape | Continuous Roll |
Thickness | 4.3 mil |
Application | For inner carton sealing or deli and butcher wrap. |
Tape Paper Weight | 0.77 lbs. |
Type | Water Activated Tape |
Adhesive | #410 Starch Based Adhesive |
Description
140 Wht 1X500 Plain,Pk1, Package Quantity 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 10 x 5'' Korrvu Retention Packaging (S-16673)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (30173PP)
- CARSON DELLOSA Multiplication Chart (114069)
- POINT PLUS 2 3/4'' x 194' Traditional Bond Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR275190)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- CENTRAL Carton Tape, Natural, 70mm x 450 Ft., PK10 (K8069G)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8180G)
- Central Packing Tapes