Shop All Packing Tapes
Central
WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20
Mfr # K2036
Zoro # G1572518
product price: $145.99
/pk 20, $7.30/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 1.5"
- Tape Length 500"
- Tape Color White
- Color WHITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K2036
- Zoro # G1572518
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.5" |
Tape Length | 500" |
Width | 2 |
Length | 500 ft. |
Outside Width | 1.5 |
Outside Length | 500 |
Details
Item | 140 Wht 1.5X500 Plain,Pk1 |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | White |
Color | WHITE |
Features | Light Duty; Bleached Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Repulpable and Recyclable |
Material | #410 Starch Based Adhesive |
Performance Temp. | 110 Degrees F |
Thickness | 4.3 mil |
Shape | Continuous Roll |
Tensile Strength | MD Tensile: 30 lb./in.; CD Tensile: 15 lb./in. |
Application | For inner carton sealing or deli and butcher wrap. |
Tape Paper Weight | 1.1 lbs. |
Type | Water Activated Tape |
Adhesive | #410 Starch Based Adhesive |
Description
140 Wht 1.5X500 Plain,Pk1, Package Quantity 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- 3M ExtremeSelngTpe4411GGry, 40ml, PK6 (4411G)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK100 (56JM12)
- NATIONAL Emerald Series Account Book, Green Cover, 500 Pages, 12 1/4 x 7 1/4 (56151)
- CENTRAL WTR ACTVTD TAPE, 255 NAT, 3InX600Ft, PK10 (K6158)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- INTERTAPE 170 CLR 48MMX914M IPG-IPG 6 (G2007)
- Central Packing Tapes