Shop All Packing Tapes
Central
Venom Light Duty Reinforced, 70Mmx50
Mfr # VENOM
Zoro # G3628792
Sold in multiples of 504 for $32,351.76
$32,351.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetically Modified Starch
- Tape Width 2.76"
- Tape Length 500"
- Tape Color Natural
- Type Water Activated Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central
- MFR # VENOM
- Zoro # G3628792
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.76" |
Tape Length | 500" |
Outside Width | 2.76 |
Width | 3 |
Outside Length | 500 |
Details
Item | Venom Light Duty Reinforced,70Mmx50 |
Tape Adhesive | Synthetically Modified Starch |
Tape Color | Natural |
Type | Water Activated Tape |
Color | NATURAL |
Tape Paper Weight | 2.83 lbs. |
Adhesive | Synthetically Modified Starch |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on cartons w/ average weight up to 20 pounds (9 kg). |
Description
Venom Light Duty Reinforced,70Mmx50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- ZORO SELECT Paper Punch, 3-Hole, Blk, 40 Sheet (2WFT6)
- ZORO SELECT 6" x 6" Open Poly Bags, 2 mil, Clear (5DGU2)
- SEALER SALES HL-M810 Horizontal Dry Ink Coding Stainless Steel Band Sealer (HL-M810I)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', White, 10/Case (T907270W)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7350G)
- BOX PACKAGING Tape Logic® Security Tape "Tamper Evident" Print 2" x 110 Yds. 2.5 Mil Red/White (T902ST016PK)
- Central Packing Tape & Dispensers