Shop All Packing Tapes
Central
Venom Light Duty Reinforce, 70Mmx37
Mfr # VENOM
Zoro # G3627557
product price: $64.49
/ea
Sold in multiples of 672 for $43,337.28
$43,337.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Synthetically Modified Starch
- Tape Width 2.76"
- Tape Length 375"
- Tape Color Natural
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # VENOM
- Zoro # G3627557
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.76" |
Tape Length | 375" |
Width | 3 |
Outside Length | 375 |
Outside Width | 2.76 |
Details
Item | Venom Light Duty Reinforce,70Mmx37 |
Tape Adhesive | Synthetically Modified Starch |
Tape Color | Natural |
Standards | UL 723 |
Type | Water Activated Tape |
Adhesive | Synthetically Modified Starch |
Tape Paper Weight | 2.13 lbs. |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on cartons w/ average weight up to 20 pounds (9 kg). |
Color | NATURAL |
Description
Venom Light Duty Reinforce,70Mmx37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CARDS INDEX 5X8 RULED CANARY PK OF 100 PK (IND58CNRL)
- GOLIATH Gator Golf Game (31240)
- RITE IN THE RAIN All Weather Book, Field, 4-3/4 x 7-1/2In. (350F)
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.030" x (FTA7207190035N)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P577)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- CENTRAL WTR ACTVTD TAPE, 255 NAT, 3InX600Ft, PK10 (K6158)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P195)
- 3M Scotch Definite Length Dispenser, 1in W. (M96)
- Central Packing Tapes