Shop All Locking Pliers
Central Tools
Vernier Caliper, 5", 125mm
Mfr # 06421-00
Zoro # G1706238
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fine Line Indicator Handle; Measures Inside, Outside, Depth, Step
- Material Stainless Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 06421-00
- Zoro # G1706238
- UPC # 780538004861
- Country of Origin China
- Category Locking Pliers
Details
Features | Fine Line Indicator Handle; Measures Inside, Outside, Depth, Step |
Material | Stainless Steel |
Finish | Satin Chrome |
Plier Item | Calipers |
Item | Vernier Caliper,5",125mm |
Description
Vernier Caliper,5 In.,125mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X30)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- CENTRAL TOOLS PLIERS Locking w/Block F/CE3D1 (CE3D103-01)
- CENTURY DRILL & TOOL Pliers Locking Jaw 10 Jaw Capacity 1-3/16 Jawlgth 1/5/16 Jawthick 3/4 (72585)
- GRIP-ON 10" Long nose universal locking pliers. (GR12710)
- BETA Self-Locking Plier, Floating Jaw (010510250)
- MILWAUKEE TOOL 12 in Torque Lock Large Capacity Locking Plier (48-22-3541)
- CHANNELLOCK 5in CURVED JAW LOCKING PLIERS W/ CUTTER (102-5)
- STANLEY Plier Lcking 7R Fast Release 7In (IRHT82577)
- Central Tools Locking Pliers