Shop All Micrometers
Central Tools
Range Digital Micrometer, 0-1"/0-25Mm
Mfr # CEN3M301
Zoro # G3355337
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.001 mm
- Range 0 to 1"/0 to 25mm
- Features Pushbutton inch/mm Conversion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Tools
- MFR # CEN3M301
- Zoro # G3355337
- Country of Origin United States
- Category Micrometers
Details
Item | Range Digital Micrometer |
Resolution | 0.0001"/0.001 mm |
Range | 0 to 1"/0 to 25mm |
Features | Pushbutton inch/mm Conversion |
Description
Range Digital Micrometer,0-1 In./0-25Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 22Pcs SAE & Metric Ball End Long Hex Key Set, 3/64"-3/8" & 1.5mm-10mm (D043212)
- KNIPEX 35-3/4" Bolt Cutter, Ergonomic Grip (71 72 910)
- 3M Window-Weld Round Ribbon Sealer, 5/16"X15' (MMM8611)
- DRILL AMERICA 1"-82 HSS 4 Flute Machine Countersink (DEWMSK1-82)
- CENTRAL TOOLS Mechanical Digital Style Micrometer, 0-1" (CEN3M201)
- CENTRAL TOOLS Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive (CEN3T660)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL STORM 2"-3 (CE3M203)
- CENTRAL TOOLS 18 STRAIGHT EDGE (CEN6475)
- CENTRAL TOOLS MICROMETER DIGITAL 75-100MM (CE3M705)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL 3-4" (CE3M204)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- Central Tools Micrometers & Sets