Shop All Micrometers
Central Tools
Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive
Mfr # CEN3T660
Zoro # G3339167
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 5 ft./lbs.
- Range 100 to 600 ft/lbs
- Features Thumb Screw at Base of Handle for Locking Torque Setting
- Lock Nut Type Thumb screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Tools
- MFR # CEN3T660
- Zoro # G3339167
- Country of Origin Taiwan, Province of China
- Category Micrometers
Details
Item | Drive Micrometer |
Resolution | 5 ft./lbs. |
Range | 100 to 600 ft/lbs |
Features | Thumb Screw at Base of Handle for Locking Torque Setting |
Lock Nut Type | Thumb screw |
Description
Micrometer Click-Type Torque Wrench 100-
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/16-20 UNJF (MS33649-4S)
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY4)
- STARRETT Handheld Digital Durometer, Shore A Scale (3805B)
- VITREX Grout Seal Bottle (10279)
- CENTRAL TOOLS MICROMETER DIGITAL 75-100MM (CE3M705)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL 3-4" (CE3M204)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL STORM 2"-3 (CE3M203)
- CENTRAL TOOLS Mechanical Digital Style Micrometer, 0-1" (CEN3M201)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- MITUTOYO Digimatic Mic 4" No-Spc Output (293-343-30)
- Central Tools Precision Gauges & Accessories