Shop All Micrometers
Central Tools
Mechanical Digital Style Micrometer, 0-1"
Mfr # CEN3M201
Zoro # G3347655
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Provides Accurate, Quick Measurements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # CEN3M201
- Zoro # G3347655
- Country of Origin China
- Category Micrometers
Details
Item | Digital Style Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Operation | Mechanical |
Features | Provides Accurate, Quick Measurements |
Description
Mechanical Digital Style Micrometer,0-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .500 X .0312 Deep Slotting Key Cutter (57-1220)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10CUWG)
- TECHNIKS Spring Collet, ER32, 04.5mm (04232-04.5)
- BOSCH Hand Grinder, Surface, Dust Guard, 7 In (18SG-7)
- CENTRAL TOOLS 18 STRAIGHT EDGE (CEN6475)
- CENTRAL TOOLS MICROMETER DIGITAL 75-100MM (CE3M705)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL 3-4" (CE3M204)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL STORM 2"-3 (CE3M203)
- CENTRAL TOOLS Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive (CEN3T660)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- Central Tools Micrometers