Shop All Micrometers
Central Tools
Import Outside Micrometer Set, 6 Piece
Mfr # CEN3M116
Zoro # G3351925
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Surfaces, Custom Wood Case
- Includes (6) Micrometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # CEN3M116
- Zoro # G3351925
- Country of Origin China
- Category Micrometers
Details
Item | Import Outside Micrometer Set |
Resolution | 0.0001" |
Features | Carbide Measuring Surfaces, Custom Wood Case |
Includes | (6) Micrometers |
Description
Import Outside Micrometer Set,6 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J7012MHT)
- PFERD 7/32" Round Chain Saw File - 8" Length, Premium Cut (17078)
- ROADPRO Air Gun Kit, DOT, SAE Standards, Gray (RP63052)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL 3-4" (CE3M204)
- CENTRAL TOOLS MICROMETER DIGITAL 75-100MM (CE3M705)
- CENTRAL TOOLS Mechanical Digital Style Micrometer, 0-1" (CEN3M201)
- CENTRAL TOOLS 18 STRAIGHT EDGE (CEN6475)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL STORM 2"-3 (CE3M203)
- CENTRAL TOOLS Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive (CEN3T660)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- Central Tools Micrometers & Sets