Shop All Tool Storage Parts
Central Tools
General Tools GN833 10 in. Contour Gage
Mfr # GN833
Zoro # G204062573
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Tools
- MFR # GN833
- Zoro # G204062573
- UPC # 387280833024
- Country of Origin China
- Category Tool Storage Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- The body can create profiles up to 10 in. long
- 3 in. deep fingers can measure profiles up to 1-1/4 in. long
- Made of tough, durable plastic
- Size: 10 in.
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Oscillating Multi-Tool, 12V DC, Cordless, 3.9 Degrees Oscillation Angle, M12 FUEL(TM) Series (2526-20)
- BOSCH Router Tilt Base (PR005)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x24 In (48-20-7459)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608BFD5)
- UNI-RAM Uni-ram 102-8126 Secondary Felt Filter Bag (URM-102-8126)
- HOPKINS - F3 BRANDS Hopkins - F3 Brands 05068 3 Piece Plastic Funnel Set (5068)
- CRUSHPROOF Crushproof EXAFLT300 3" x 11' Self Connecting Exhaust Hose (EXAFLT300)
- ATD TOOLS ATD Tools ATD-39355 Toyota Retainer Assortment (ATD-39355)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-GRN Green Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-GRN)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- WINDLINE Windline DL-3XB 3 Step Dive Ladder with No Bracket (DL-3XB)
- Central Tools Tool Storage Parts