Shop All Dial Calipers
Central Tools
General Tools Gn454-6 6 in. Flat Leg Inside Calipers
Mfr # GN454-6
Zoro # G004153006
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Tools
- MFR # GN454-6
- Zoro # G004153006
- Country of Origin China
- Category Dial Calipers
Description
Inside Calipers are used to gauge the inner diameter of an opening and then transfer that measurement to a ruler. The forged steel legs feature hardened points for precise marking of the work piece. Inside Calipers are frequently used in conjunction with our Precision Rulers for the most accurate measurement transfer.
Features- Inside Caliper has 6 in. legs.
- Hardened and tempered bow springs assure uniform tension without side play.
- Adjusting screw has self-seating washer and nut for quick adjustments.
- Item Weight - 0.12 lbs.
- Size - 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #22 (44092)
- KO-KEN Coin Driver 1.8X13mm 150mm (169BP-1.8X13)
- INGERSOLL-RAND P", 0.4" x 0.1" x 0.1 (WF171-32)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- CENTRAL TOOLS Stainless Stl Dial Caliper, 0-6" (CEN3C101)
- CENTRAL TOOLS Face Type A, Dial Indicator, 4345 (CEN4345)
- CENTRAL TOOLS Ip54 Rated Dial Indicator Set (CEN3D107)
- CENTRAL TOOLS Dial Caliper, 0-6" (06427-00)
- CENTRAL TOOLS Dial Indicator Set, On/Off Magnetic Ba (CEN3D102)
- CENTRAL TOOLS Brass Slide Rule Caliper, 5" (06506-00)
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- Central Tools Precision Measuring Tools