Shop All General Hand Tool Kits
Central Tools
General Tools 8215717 Smart Phone Repair Tool Kit
Mfr # 8215717
Zoro # G604170793
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 8215717
- Zoro # G604170793
- Country of Origin China
- Category General Hand Tool Kits
Description
Features
- Use simplet tools to repair your mobile device
- 12 bits and all other essential electronic repair tools included
- Highly rated for value, design, and price
- Color: Black
- Type: Hand Tool
- Number of Pieces: 17
- Dimension: 10 x 4.5 x 1.1 in.
- Weight: 0.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 158-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (205053)
- INFINITE INTERNATIONAL Infinite Innovations UV002500 Adjustable Battery Hold Down (158582)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-F (68975)
- MITUTOYO Steel Rule (182-271)
- CENTRAL TOOLS TECHNICIANS TOOL ROLL /30 PC (CE59-0245)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- MOODY TOOL Deluxe Tool Set, Metric 33 Pc (73-0233)
- PROSKIT Electronics Tool Kit, 50 pieces (PK-15307EI)
- KLEIN TOOLS Apprentice Tool Kit, 6-Piece (92906)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCMB150STN)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- Central Tools General Hand Tool Kits