Shop All Multi-Tools
Central Tools
General Tools 70211 Ratcheting Multi-Bit T-Handle Screwdriver
Mfr # 1614825
Zoro # G203755513
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Tools
- MFR # 1614825
- Zoro # G203755513
- Country of Origin China
- Category Multi-Tools
Description
Features
- Ratcheting: Yes
- Head Type: Multi-Bit
- Product Type: T-Handle Screwdriver
- Number in Package: 20 pc.
- Handle Color Family: Black
- Shaft Type: Round
- Handle Material: Cushion grips
- Express Driverdoubles turning efficiency
- Convenient easy to use switch allows the tool to reverse the gear drive direction
- Ergonomically designed handle for greater comfort and control
- Dual mold grip for comfortable control
- Switch to control back and forth tip rotation
- Patented ratchet design keeps the tip rotating in the same direction
- T-handle design increase the torque capability
- Includes Hex SAE 1/16", 5/64", 3/32", 1/8", 5/32", Hex Metric 4mm, 3mm, 2.5mm, 2mm, 1.5mm, Sockets 3/32", 1/8", 5/32", Torx T5, T6, T10, Slotted 1.5mm, 2.5mm, Phillips PH00, PH1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW CHISEL COLD 5PC SET CARDED (MY90002)
- WESTCOTT Ruler, Wood, 36 In. (10420)
- PELICAN Black Protective Case, 57.42" L x 18.48" W x 11.23" D (017700-0000-110)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- KLEIN TOOLS TripSaver® Multi-Tool (1016)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832379)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832760)
- SHEFFIELD Dual Head Multi-Tool, 14-Function, Hardwood/Stainless Steel (12704)
- STANLEY Multi-Tool, Stainless Steel, 12 Tools (84-519K)
- ECHO Battery Multi-Tool (DPAS-2600R2)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (1 pk) (49-25-1561)
- Central Tools Knives, Cutters & Snips