Central Tools

General Tools 318-88 Tungsten Carbide Pointscriber


product price: $20.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Length: 6".
  • No. of Points: 1.
  • End Type: Straight Point.
  • Tip Material: Tungsten Carbide.
  • Handle Type: Round.
  • Structure:"terchangeable Point.
  • Applicable Materials: Ceramics, Copper, Glass, Stainless Steel.
  • Includes: Pocket Clip.
  • Type: Free Line Scriber.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.