Shop All Inspection Mirrors
Central Tools
General Tools 318-80560 Telescoping Lighted Inspection Mirror
Mfr # 318-80560
Zoro # G004154492
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 318-80560
- Zoro # G004154492
- Country of Origin China
- Category Inspection Mirrors
Description
Telescoping Lighted Inspection Mirror:
2 bright LED lights facilitate the inspection of hard to reach places.
Fully polished shatter-resistant glass.
Shape: Rectangular.
Mirror/Magnifier Size: 2" x 3".
Bulb Type: LED.
Length: 12 1/4 in, 12 1/4"[Min], 33 in [Max].
Handle Type: Versa Grip.
Material: Glass.
Includes: (2) CF2032 Batteries.
Type: Flat Mirror.
Height: 1 1/2".
Width: 4 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124U)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP10X1.5)
- GREENFIELD THREADING Tap Set, #4-48, Bottoming, Plug, Taper, 3 Flutes, UNF (174531)
- OSG Spiral Point Tap, Plug 3 Flutes (1730405)
- STAR ASIA Telescoping Inspection Mirror (11160)
- MAG-MATE Telescoping Mirror, Acrylic, 2 x 2 In, 29 L (312A)
- MAG-MATE Telescop Mirror, Glass, 2-1/4 In, 36-1/2 L (309S1)
- ULLMAN DEVICES Digital Inspection Mirror, Telescoping (E-DM-1)
- ULLMAN DEVICES 3-1/4" Diameter Telescoping Inspection Mirror (HTS-2)
- ULLMAN Inspection Mirror, Telescoping, 10in.L (C-2)
- INSIZE Inspection Mirror, Round, 7"-20 1/4 (7160-1)
- Central Tools Inspection Mirrors