Central Tools

General Tools 318-729 Pocket Caliper 0-4 Inchrange Stainless 16Th 32N


product price: $34.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Decimal equivalents table on back.
  • Range: 0" (Min) 4" (Max).
  • Resolution (Length): 0.062500" 0.031250".
  • Graduation(s): 16ths 32nds.
  • Lower Jaw Type: Nib Jaw.
  • Display Type: Vernier.
  • Measuring System: Inch.
  • Measurement Type: Inside Dimension Outside Dimension.
  • Body Material: Stainless Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.