Central Tools

General Tools 318-676 6 Inch Ridgid 4R Precisionss Rule


product price: $37.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Length: 6".
  • Width: 3/4".
  • Graduation(s): Side 1:8, 16, Side 2: 32, 64.
  • Increment at Scale: 1/16" at 1", 1/32" at 1", 1/64" at 1", 1/8" at 1".
  • No. of Scales: 4.
  • Flexibility: Stiff.
  • Material: Stainless Steel.
  • Measuring System: Inch.
  • Type: Measurement Rule.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.