Central Tools

General Tools 318-300ME 6 Inch Flex Ss Rulew-Pocket Clip


product price: $21.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Length: 6".
  • Width: 15/32".
  • Graduation(s): Side 2: Metric Equivalent.
  • Increment Scale: 1 mm 1 cm, 1/64" 1".
  • No. of Scales: 2.
  • Flexibility: Flexible.
  • Specialty Scales: Metric Equiv.
  • Material: Stainless Steel.
  • Measuring System: Inch/Metric.
  • Mounting: Clip.
  • Type: Measurement Rule.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.