Shop All Rulers and Straight Edges
Central Tools
General Tools 318-300/1 6 Inch Flex Ss Rulew-Pocket Clip Pack of 6
Mfr # 318-300/1
Zoro # G503778267
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 318-300/1
- Zoro # G503778267
- UPC # 38728320360
- Country of Origin United States
- Category Rulers and Straight Edges
Description
Economy Steel Rulers are ideal for a variety of home and office uses, offering the same accuracy you've come to expect from any General tool.
Each ruler is 6". length and is offered in five distinct sets of Metric and English graduations.
In addition, several of Economy Steel rulers are equipped with pocket clips for use in the field.
Length: 6".
Width: 15/32".
Graduation(s): Side 2: Decimal Equivalent.
Increment at Scale: 1/32" at 1", 1/64" at 1".
No. of Scales: 2.
Flexibility: Flexible.
Specialty Scales: Dec Equiv.
Material: Stainless Steel.
Measuring System: Inch.
Mounting: Clip.
Type: Measurement Rule.
Each ruler is 6". length and is offered in five distinct sets of Metric and English graduations.
In addition, several of Economy Steel rulers are equipped with pocket clips for use in the field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Sander Air Belt, Ns 032994 (223K)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-093)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6018AB)
- CENTRAL TOOLS PRECISIN STRAIGHT EDGE (CE6431)
- BNS Flexible Steel Conversion and Hook Rule, Inch Reading (599-314-604-1)
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 6 ft. (CC893)
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- SANDS LEVEL & TOOL CO Thick Straightedge, 36" x 2" x 3/16 (SLASE36T)
- KLEIN TOOLS Wood Folding Rule, Outside Reading (901-6)
- Central Tools Rulers and Straight Edges