Shop All Feeler Gauges
Central Tools
General Tools 318-230 26-Leaf 3 Inch Feeler Gage.0015 Inch To .025 Inch
Mfr # 318-230
Zoro # G104155344
product price: $28.85
/ea
$28.85
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
- Brand Central Tools
- MFR # 318-230
- Zoro # G104155344
- UPC # 38728313119
- Country of Origin China
- Category Feeler Gauges
Description
General's Feeler Gages are used for adjusting and gauging spark plugs distributor points and valve clearances or any other instance of measuring the space between two parts.
Our best-selling Economy Series Gages provide spot-on accuracy at a competitive price.
This 26 Leaf Economy Feeler gage features straight leaves etched with both Metric and English units ranging from .0015" to .025" and .037mm to .635mm.
The set is housed in a protective holder to preserve the trueness of the leaf edges.
26 Straight Leaves. Used to measure the space between two parts. Leaves are etched with both English and Metric units. Includes the following sizes: .0015" .002" .0025" .003" .004" .005" .006" .007" .008" .009" .010" .011" .012" .013" .014" .015" .016" .017" .018" .019" .020" .021" .022" .023" .024" and .025". Metric range is .037mm to .635mm. Leaves are 3" long and 1/2" wide. Protective holder protects leaf edges when not in use.
Our best-selling Economy Series Gages provide spot-on accuracy at a competitive price.
This 26 Leaf Economy Feeler gage features straight leaves etched with both Metric and English units ranging from .0015" to .025" and .037mm to .635mm.
The set is housed in a protective holder to preserve the trueness of the leaf edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 12 mm Size, Short Socket, Black Oxide (49-16-1612)
- FLIR Protective Case, C/W Moisture Meters (MR10-2)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- STRINGLINER Reel Mason Line 100Ft Yellow (11112)
- MITUTOYO Feeler Gage (184-303S)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0040 In (19240)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0150 In (19495)
- PRECISION BRAND Feeler Gauge, High Carbon .025", PK10 (19695)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- PROTO Feeler Gauge, 0.010 In, 3 1/16 In L (J010)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- Central Tools Feeler Gauges & Sets