Central Tools

General Tools 318-18 22024 Round Head Protractor


product price: $35.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Permanently etched graduations from 0 to 180o in opposite directions.
  • Adjustable protractor arm locks into desired position with knurled thumb nut.
  • Blade size: 6" Length.
  • Angle: 180.0 degree (Max).
  • Dial Reading: 0-180-0.
  • Head measures: 3-3/8" W x 2" L.
  • Head Type: Round.
  • Material: Stainless Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.