Shop All Tap Wrenches
Central Tools
General Tools 318-166 Plain Tap Wrench No. 12To 1-2 Inch
Mfr # 318-166
Zoro # G103948312
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 318-166
- Zoro # G103948312
- UPC # 38728312181
- Country of Origin China
- Category Tap Wrenches
Details
Item | Thread Repair Kit |
Material | Steel |
Description
Our standard Tap Wrenches are perfect for creating straight and accurate thread holes in your work piece.
The sliding T-Handle provides a large gripping surface and allows for maneuverability and leverage in tight spaces.
This versatile tool can also be used with reamers drill bits screw extractors and other hand-turned tools.
Tap Wrench has a No. 12 to 1/2" tap capacity. Great for mechanics machinists and maintenance professionals. Sliding T-handle provides leverage and maneuverability in tight spaces. Hardened steel jaws have self-centering chuck. Recommended for use along with our Tap Drill Reference Table (715).
The sliding T-Handle provides a large gripping surface and allows for maneuverability and leverage in tight spaces.
This versatile tool can also be used with reamers drill bits screw extractors and other hand-turned tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- PROTO Adjustable Wrench, 10" L, 1-5/16" Jaw Cap (J710LA)
- TOOLHANGER Tool Hanger Board, Black, 50 lb. Capacity (1001)
- NORSEMAN BY VIKING DRILL AND TOOL 8 Piece 9/16" to 1" Heavy Duty Black and Gold Vortex (26473)
- STARRETT Tap Wrench (93B)
- HHIP 10-3/4" Tap Wrench Extension With 2-Jaw Chuck (3900-0219)
- STAHLWILLE TOOLS Ratchet tap holder Size2 range 4, 6-8 mm (77390002)
- MITUTOYO Tap Wrench with Ratchet (985-121)
- WILLIAMS Williams T-Handle Hex Driver, 2.0mm x 6" (HKT-2MM)
- WALTER SURFACE TECHNOLOGIES #1 Tap Wrenches (02W010)
- HOLEX Adjustable Tap Wrench, Capacity: 2 - 8 mm (148410 1.1/2)
- Central Tools Tap Wrenches