Shop All Tap Wrenches
Central Tools
General Tools 318-164 No. 0 To 1-4 Inch Plaintap Wrench
Mfr # 318-164
Zoro # G103948367
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Tools
- MFR # 318-164
- Zoro # G103948367
- UPC # 38728312150
- Country of Origin China
- Category Tap Wrenches
Details
Item | Thread Repair Kit |
Material | Steel |
Description
Our standard Tap Wrenches are perfect for creating straight and accurate thread holes in your work piece.
The sliding T-Handle provides a large gripping surface and allows for maneuverability and leverage in tight spaces.
This versatile tool can also be used with reamers drill bits screw extractors and other hand-turned tools.
Tap Wrench has a No. 0 to 1/4" tap capacity. Great for mechanics machinists and maintenance professionals. Sliding T-handle provides leverage and maneuverability in tight spaces. Hardened steel jaws have self-centering chuck. Recommended for use along with our Tap Drill Reference Table (715).
The sliding T-Handle provides a large gripping surface and allows for maneuverability and leverage in tight spaces.
This versatile tool can also be used with reamers drill bits screw extractors and other hand-turned tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) (DWT8-32DRAP)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.070in. Tip (33HD68)
- KEEN Adjustable Handle Tap/Reamer Wrench TR-88 Carded (KE3465448)
- HANSON Adjustable Handle Tap/Reamer Wrench TR-88 Carded (12088)
- HHIP #4 Adjustable Tap & Reamer Wrench For 1/4 To 1-1/8" Taps (3900-0235)
- MITUTOYO Tap Wrench with Ratchet (985-121)
- HANSON T-Handle Wrench Tap 1/4in. to1/2in. Usage TR-2E (12002)
- EXXO 3pc Ratchet Tap wrench set (0069)
- WALTER SURFACE TECHNOLOGIES #1 Tap Wrenches (02W010)
- Central Tools Tap Wrenches