Shop All Digital Calipers
Central Tools
General Tools 318-1478 8 in. digital fractional caliper
Mfr # 318-1478
Zoro # G504154978
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Tools
- MFR # 318-1478
- Zoro # G504154978
- UPC # 681035014783
- Country of Origin China
- Category Digital Calipers
Description
Our groundbreaking Digital Fractional Caliper brings you three universal systems of measurement, making it an equally practical choice for both professional and do-it-yourself projects. The high-contrast digital display easily switches between inches, millimeters and fractions, with guaranteed accuracy to 0.001 . In addition, the rugged stainless steel design delivers accurate readings of inside, outside, step and depth measurements. The Fraction+ comes with a foam padded plastic case for safe storage when not in use.
Features- Heavy-dutystainless steel construction.
- Convenient auto-off feature.
- Three mode digital display: Decimal Inches,Fractional and Metric.
- Inside, outside, depth &step measurements.
- Accuracy: +/- 0.001 in. +/- 0.02mm.
- Resolution: 0.0005 in. 0.01mm, 0.015625 in.
- Power Source: 1 SR44 battery (included).
- Size - 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Bull Float Blade, 36 (CC736-01)
- URREA Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H (9900)
- BETA T-Handle Wrench, Male, 2mm (009510521)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- CENTRAL TOOLS Frctnl Electronic Digital Caliper, 3C350 (CEN3C350)
- CENTRAL TOOLS Wheels On Rotor Gauge (3M336)
- CENTRAL TOOLS Electronic Digital Drum Gauge (3B531)
- CENTRAL TOOLS Carbon Fiber Digital Caliper With Fractional (3C351)
- CENTRAL TOOLS DIGITAL CALIPER (CE3C312)
- CENTRAL TOOLS $CALIPER Electronic Digital - 0-6" / 0-1 (CE3C301)
- MITUTOYO Cfc-24"Gl (552-161-10)
- Central Tools Precision Measuring Tools