Central Tools

General Tools 318-132ME 3 Inch Pocket Caliper Ss


product price: $31.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Range: 0" [Min], 0 mm [Min], 3" [Max], 75 mm [Max].
  • Capacity: 3".
  • Lower Jaw Type: Nib.
  • Measuring System: Metric Lower Scale/Inch Upper Scale.
  • Measurement Type: Inside Dimension, Outside Dimension.
  • Body Material: Stainless Steel.
  • Type: Nib Caliper.
  • Cube: 1 ft3.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.