Shop All Rulers and Straight Edges
Central Tools
General Tools 305ME 6 in. Flexible Stainless Steel Rule
Mfr # 630514
Zoro # G903928651
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 630514
- Zoro # G903928651
- Country of Origin United States
- Category Rulers and Straight Edges
Description
Features
- Type - Flexible Stainless Steel Rule.
- MM and 16 THS On 1 Side.
- Size - 6 in.
- Dimension - 1.75 x 1.75 x 0.06 in.
- Item weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Impact Hex Driver Master Set, 6" Long, 20 Piece 1/2" Drive (SUN2637L)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- KESON 30 ft Tape Measure, 1 in Blade (PG1830UB)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Socket (1-2349)
- CENTRAL TOOLS PRECISIN STRAIGHT EDGE (CE6431)
- KAPRO 318 Electrical Outlet Marker (318)
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- STARRETT Steel Rule, Flexible, 12 In, Type 31 Grad (C331-300)
- WESTCOTT Ruler, 12", Plastic, Assorted (12975)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00341)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- Central Tools Measuring and Layout Tools