Shop All Tool Storage Accessories
Central Tools
General Tools 24 Fraction Drill Gauge
Mfr # 630437
Zoro # G004060564
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 630437
- Zoro # G004060564
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | General Tools 24 Fraction Drill Gauge |
Description
Features
- Type - Fraction Drill Gauge Stainless Steel Ga Conveniently Identifies Drill Bit Sizes From 0.06 To 0.5 in. x 64 THS.
- Etched Graduations Are Filled In Black To Give High Contrast & Will Not Wear Off.
- Size - 2.38 x 6.75 in. Overall.
- Stainless Steel Will Not Rust.
- Dimension - 0.55 x 2.75 x 0.04 in.
- Item weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- AIRCAT Spot Sander/Polisher (6320)
- ESTWING Ripping Hammer, 5-3/8" Head, 11-3/4"Handle (E3-16S)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-28 Nf (96202)
- NANUK CASES Padded Divider for 935 Case (935-DIVI)
- PROTO Foam Inserts, Black/Red, 16" L, 23" W (J1200R-MASDFV)
- MILWAUKEE TOOL 2PK Large Bin Set for PACKOUT™ (48-22-8063)
- DISCO Gray Finish Lrg Plstc Tray 24 Hole W/Latches (80123)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- GLOBAL INDUSTRIAL Custom Cut Drawer Liner Roll, 60L x 24W x1/4H. Black Foam (534845)
- NANUK CASES Waterproof Panel Kit, Aluminium, 908 (908-PANEL ALUM. KIT (BOTTOM))
- Central Tools Tool Storage Accessories