Central Tools

General Tools 1433 3 in. Carbon Fiber Digital Fractional Caliper


product price: $41.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Digital caliper
  • Three mode display includes inches, fractions and metric
  • 0.0005" resolution
  • Convenient auto on and off feature
  • Convenient pocket clip
  • 3"
  • Carded
  • Length: 2
  • Width: 4.75
  • Height: 10.88
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.