Shop All Screwdrivers
Central Tools
General Tools 115 0395 Pocket 4 in 1 Screwdriver - 744
Mfr # 115 0395
Zoro # G204084261
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 115 0395
- Zoro # G204084261
- UPC # 38728744012
- Country of Origin China
- Category Screwdrivers
Description
Our 4-in-1 Mini Screwdriver utilizes a unique blade carrier system for on-the-fly tip changes. Two double-ended blades provide a broad range of options when working with miniature Slotted and Phillips fasteners. The convenient pocket clip makes the 4-in-1 Mini Screwdriver a great companion when working in the field.
Pocket-sized screwdriver with convenient clip. Great for travel or in-the-field technicians. Unique double-ended carrier holds both blades simultaneously. Includes two double-ended screwdriver blades: 1/16" and 1/8" Slotted and 1 Phillips. Swap blade sizes with ease. Blades are made from chrome vanadium steel. Ideal for technicians hobbyists and do-it-yourselfers. Includes one 1/8" Slotted double-ended bit and one 00 1/16" Phillips double-ended bit chrome vanadium blades. Blades are held in carrier handle. Change blade sizes instantly. Convenient pocket clip and capped ends.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0051X15)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500G)
- KLEIN TOOLS Die Set for RG174/179/Belden 8218 and Fiber Optic (VDV201-042)
- STAHLWILLE TOOLS Ratchet insert tool Size10 external square 1/2 " Size of mount 9x12 mm M N·m 100 N·m (58250010)
- CENTRAL TOOLS $SCREWDRIVER SET 2 IN 1 SLOTTED/PHILLIPS (CE57-0655)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32026)
- FELO Phillips, #2 x 6" Screwdriver, 2 Component (07157 51845)
- URREA Bimaterial Screwdriver, 3/16X3" Phi #1 (8682)
- OLD FORGE Screwdriver, 1/4" sq. x 24" (5724)
- WESTWARD Precision Torx Screwdriver T7 Round (401L59)
- URREA Amber Screwdriver Ph#2 1/4X8" Phillips (9685)
- Central Tools Screwdrivers and Nutdrivers