Shop All Micrometers
Central Tools
General Tools 102 Utility Micrometer
Mfr # 666354
Zoro # G104145673
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Tools
- MFR # 666354
- Zoro # G104145673
- Country of Origin China
- Category Micrometers
Description
Features
- Utility Micrometer
- Practical & Economical Measuring Device For Beginners & Hobbyists
- Well Suited For Use In Training Programs
- General Tool room & Machine Shop Use & Automotive Work
- Accuracy Guaranteed To 0.001 in.
- Satin Finish Frames Have Friction Thimble To Per MIT Consistent Measurements
- Hex Wrench Is Included For Simple Zero Adjustments
- Machine Cut Graduations
- Range 0" To 1".
- Dimension - 1.75 x 2.75 x 0.05 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Scraper, Stiff, 6", Carbon Steel (10-195)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 15/16 in Size Hex Standard Depth, Natural (I-1/2D15/16)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL 3-4" (CE3M204)
- CENTRAL TOOLS MICROMETER DIGITAL 75-100MM (CE3M705)
- CENTRAL TOOLS 18 STRAIGHT EDGE (CEN6475)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL STORM 2"-3 (CE3M203)
- CENTRAL TOOLS Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive (CEN3T660)
- CENTRAL TOOLS Mechanical Digital Style Micrometer, 0-1" (CEN3M201)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- Central Tools Precision Measuring Tools