Shop All Dial Indicators
Central Tools
Dial Indicator Test Kit, 5.0mm
Mfr # 06402-00
Zoro # G1706420
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 0.5mm
- Features Continuous Reading with Revolution Counter
- Includes 2.25" Indicator; Powerful Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 06402-00
- Zoro # G1706420
- UPC # 780538004717
- Country of Origin United States
- Category Dial Indicators
Details
Range | 0 to 0.5mm |
Features | Continuous Reading with Revolution Counter |
Includes | 2.25" Indicator; Powerful Magnet |
Item | Dial Indicator Test Kit,5.0mm |
Description
Dial Indicator Test Kit,5.0mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Male Hose to Male Pipe Thread Connector 1/2 NPT Pac of 4 (8450-18)
- SUNEX Spline Drive Metric Deep Impact Socket 33Mm, #5 (SUN5533MD)
- TITAN SANDER ORBITAL PALM 6" (TL19225)
- CENTRAL TOOLS Dial Indicator Set w/Stayfirm Mag, 30mm (06409-00)
- CENTRAL TOOLS Dial Indicator In 3D101 (3D101-01)
- CENTRAL TOOLS Dial Indicator Set, 1" (06410-00)
- CENTRAL TOOLS INDICATOR DIAL (CE4343)
- CENTRAL TOOLS DIAL INDICATOR SET/0-1 (CE3D102)
- CENTRAL TOOLS INDICATOR 0-1" .001" GradsLug back3/ (CE4345)
- FOWLER 1" Dial Indicator (525201100)
- Central Tools Precision Measuring Tools