Shop All Dial Indicators
Central Tools
Dial Indicator Test Kit, .200"
Mfr # 06400-00
Zoro # G1706229
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.2 in
- Accuracy +/-0.001 in
- Includes None
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 06400-00
- Zoro # G1706229
- UPC # 780538004694
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.1875 in |
Dial Size | 1.45 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.25 in |
Dimension Type | Inch |
Description
Dial Indicator Test Kit,.200 In., Range 0 in to 0.2 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Back Type Back Plunger, Dial Color White, Dial Reading 0-100, Dial Size 1.45 in, Dimension Type Inch, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0.001 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock No, Case Type Case, Contact Point Dia. 0.1875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease ratchet, fine tooth WA.4.5 ° L.193 mm (12111020)
- SUNEX 1/2" Drive Impact Socket 6 (0248)
- CENTRAL TOOLS Dial Indicator Test Kit, 5.0mm (06402-00)
- CENTRAL TOOLS INDICATOR 0-1" .001" GradsLug back3/ (CE4345)
- CENTRAL TOOLS DIAL INDICATOR SET IP54 RATED INDICATOR (CE3D107)
- CENTRAL TOOLS Dial Indicator Set, 1" (06410-00)
- CENTRAL TOOLS INDICATOR (CE4374)
- CENTRAL TOOLS DIAL INDICATOR SET/0-1 (CE3D102)
- HHIP 0-1" Dial Indicator With Flat Back .001" (4400-0012)
- Central Tools Indicators, Indicator Holders & Accessories