Shop All Hole, Drill, Bore, and Wire Gauges
Central Tools
Cylinder Bore Gage, 2.125"-7"
Mfr # 6460
Zoro # G1706490
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 2.125 in to 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # 6460
- Zoro # G1706490
- UPC # 780538005172
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | Mechanical Bore Gauge |
Range | 2.125 in to 7 in |
Description
Cylinder Bore Gage,2.125 In.-7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- YG-1 TOOL CO Carbide Dream Drill W/O Coolant Holes (3Xd) (0081ATF)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/2 x 5/8-11 in (01511H2DZGH)
- DRILL AMERICA #40 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO40)
- CENTRAL TOOLS Small Hole Gage Set (06552-00)
- CENTRAL TOOLS Tire/Wheel Runout Gage, 1" (06454-00)
- CENTRAL TOOLS Engine Warp/Alignment Gage (06430-00)
- CENTRAL TOOLS Precision Straight Edge, 24" (06429-00)
- CENTRAL TOOLS EXTENDED RANGE BORE GAGE 1.4-6 (CE3D302)
- CENTRAL TOOLS Angle Finder for Auto (6494A)
- MITUTOYO Small Hole Gage (154-108)
- Central Tools Hole, Drill, Bore, and Wire Gauges