Shop All Micrometers
Central Tools
Brake Rotor Micrometer, .300-1.300"
Mfr # CEN3M130
Zoro # G3333156
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0.300 to 1.300"
- Features Provides Accurate, Quick Measurements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Tools
- MFR # CEN3M130
- Zoro # G3333156
- Country of Origin China
- Category Micrometers
Details
Item | Brake Rotor Micrometer |
Resolution | 0.0001" |
Range | 0.300 to 1.300" |
Features | Provides Accurate, Quick Measurements |
Description
Brake Rotor Micrometer,.300-1.300 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-660)
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- XTREME BLU-MOL Handyman Bi-Metal Hole Saw Kit, 7 pcs. (D9595)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL 3-4" (CE3M204)
- CENTRAL TOOLS Mechanical Digital Style Micrometer, 0-1" (CEN3M201)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL STORM 2"-3 (CE3M203)
- CENTRAL TOOLS 18 STRAIGHT EDGE (CEN6475)
- CENTRAL TOOLS Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive (CEN3T660)
- CENTRAL TOOLS MICROMETER DIGITAL 75-100MM (CE3M705)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- Central Tools Micrometers