Shop All Packing Tapes
Central
Tape, 270 SWT 3"X375 Ft. Central, PK8
Mfr # 270
Zoro # G8631224
product price: $155.99
/pk 8, $19.50/ea
Sold in multiples of 5 for $779.95
Free Shipping & Returns
$779.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 375"
- Tape Color Snowwhite
- Outside Length 375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 270
- Zoro # G8631224
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 375" |
Outside Length | 375 |
Outside Width | 3 |
Width | 3 |
Details
Item | Tape |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Snowwhite |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Paper Weight | 3.04 lbs. |
Type | Water Activated Tape |
Color | SNOWWHITE |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average to heavyweight cartons up to 65 lbs/30 kg. |
Description
Tape, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Free Standing Masker, Width 18 In (78002)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", White, 50/Bundle (M20162BF)
- PREMIER Rubber Roller Cleaner & Rejuvenator (PRE201)
- PARTNERS BRAND Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7350G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- TAPE IT Pe 2 In. 55 Yard Packing Tape, Clear, 36Pk (UC225C (PE))
- Central Packing Tape & Dispensers