Shop All Packing Tapes
Central
Tape, 260 SWT 3"X375 Ft. Central, PK8
Mfr # 260
Zoro # G8631863
Sold in multiples of 15 for $1,829.85
Free Shipping & Returns
$1,829.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 375"
- Tape Color Snowwhite
- Application Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central
- MFR # 260
- Zoro # G8631863
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 375" |
Width | 3 |
Outside Width | 3 |
Outside Length | 375 |
Details
Item | Tape |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Snowwhite |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg. |
Color | SNOWWHITE |
Type | Water Activated Tape |
Tape Paper Weight | 2.76 lbs. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Description
Tape, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl (3430-P)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser 24"L (EP-880)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6044G)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- CENTRAL Carton Tape, Natural, 70mm x 450 Ft., PK10 (K8069G)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ50)
- Central Packing Tapes