Shop All Packing Tapes
Central
Tape, 260 SWT 2.5"X450 Ft. Central, PK12
Mfr # 260
Zoro # G8631839
product price: $194.99
/pk 12, $16.25/ea
Sold in multiples of 30 for $5,849.70
Free Shipping & Returns
$5,849.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 2.5"
- Tape Length 450"
- Tape Color Snowwhite
- Outside Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 260
- Zoro # G8631839
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.5" |
Tape Length | 450" |
Outside Width | 2.5 |
Outside Length | 450 |
Width | 3 |
Details
Item | Tape |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Snowwhite |
Type | Water Activated Tape |
Color | SNOWWHITE |
Tape Paper Weight | 2.88 lbs. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg. |
Description
Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Data Cards, Mixed, 2in.W, 13/16in.H, PK1000 (DC-20-2M)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- SAUNDERS Clipboard, Letter File Size, Clear (21803)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P195)
- HOLLAND Heavy-Duty Reinforced Water Activated Kraft Tape 3 x 375' Tan (H703X375)
- Central Packing Tapes