Shop All Packing Tapes
Central
Tape, 260 Nat 3"X900 Ft. Plain, PK6
Mfr # 260
Zoro # G8631565
product price: $192.99
/pk 6, $32.17/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 900"
- Tape Color Natural
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 260
- Zoro # G8631565
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 900" |
Width | 3 |
Outside Length | 900 |
Outside Width | 3 |
Details
Item | Tape |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Type | Water Activated Tape |
Tape Paper Weight | 6.39 lbs. |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Color | NATURAL |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg. |
Description
Tape, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- ZORO SELECT Feedwheel Supporting Spring (MH4DZR504G)
- BUSINESS SOURCE Memo Pads, Unruled, 15lb., 3 in. x 5 in., 100 Sheets, White (BU463866)
- AVERY Folder, 2-Pocket, Letter, Grn 25PK (AVE47987)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- Central Packing Tape & Dispensers